Menu Search
OMRON #LY2NDC12

Relay, General Purpose; 10A; DPDT; 12V DC Coil

SKU # 12647103020 Manufacturer Series: LY
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 250V AC
Amps: 10A
Coil Volts: 12V DC
Contact Configuration: DPDT
Contact Material: Ag Contacts
Indicators: Indicator Light