Menu Search
OMRON #LY2NAC24

Relay, General Purpose; 10A; DPDT; 24V AC Coil

SKU # 12647103016 Manufacturer Series: LY
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V AC
Contact Configuration: DPDT
Contact Material: Ag Contacts
Indicators: Indicator Light