Menu Search
OMRON #MKS2PNDC24

Relay, General Purpose; 10A; DPDT; 24V DC Coil

SKU # 12647103072 Manufacturer Series: MKS
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: DPDT
Contact Material: AgSnIn Contacts
Indicators: Indicator Light, Mechanical Flag