Menu Search
OMRON #G2R1SNDDC24S

Relay, General Purpose; 10A; SPDT; 24V DC Coil

SKU # 12647102426 Manufacturer Series: G2R
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 5-Blade
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: SPDT
Indicators: Indicator Light
Enclosure: Diode

Additional Info: Diode