Menu Search
Industrial Control Relays Relay, General Purpose; 5A; DPDT; 24V AC Coil
OMRON #G2R-2-SN-AC24-S

Relay, General Purpose; 5A; DPDT; 24V AC Coil

SKU # 61264736732 Manufacturer Series: G2R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 250V AC
Amps: 5A
Coil Volts: 24V AC
Contact Configuration: DPDT
Indicators: Indicator Light