Menu Search
OMRON #LY4NAC24

Relay, General Purpose Control; 10A; 4PDT; 24V AC Coil

SKU # 12647152197 Manufacturer Series: LY
Type: General Purpose Control
Mounting: Plug-In Base
Terminals: 14-Blade
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V AC
Contact Configuration: 4PDT
Enclosure: LED Indicator

Additional Info: LED Indicator