Menu Search
OMRON #MKS2PIN

Relay, General Purpose Power; 10A; DPDT-NO, NC; 120V AC Coil

SKU # 61264769414 Manufacturer Series: MK-S
RoHS Compliant
Type: General Purpose Power Relay
Mounting: Socket
Terminals: 8-Pin Octal
Voltage: 250V AC/DC
Amps: 10A
Coil Volts: 120V AC
Contact Configuration: DPDT-NO, NC
Contact Material: Silver Alloy
Indicators: LED
Contact Type: Single