Relay, Single, 4 PDT, 250V, 5A

SKU: 80334574248
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Type: General Purpose Power Relay
Mounting: Socket
Terminals: 14 Blade
Voltage: 250V AC/DC
Amps: 5A
Coil Volts: 24V DC
Contact Configuration: 4 PDT
Contact Material: AgNi, Hard Au-plated
Indicators: Mechanical Switch Position
Contact Type: Single
Relay, General Purpose Power; Mounting: Socket; Terminals: 14 Blade; Voltage: 250VAC/DC; Amps: 5A; Coil Volts: 24VDC; Contact Configuration: 4 PDT; Contact Material: AgNi, Hard Au-plated; Indicators: Mechanical Switch Position; Contact Type: Single
Additional Info: Pluggable industrial relay with power contacts, status LED, free-wheeling diode and polarity A1+, A2-. Operating Temperature: -67° to 158°F (-55° to 70°C). Coil Resistance: 636 ohms. W x H x D: 21.5 x 28 x 36mm.