Menu Search
WEIDMUELLER #8920940000

Relay, DC Control; 12A; DPDT; 24V DC Coil

SKU # 62683584001
RoHS Compliant
Type: DC Control Relay
Mounting: DIN Rail
Terminals: Screw
Voltage: 250V AC
Amps: 12A
Coil Volts: 24V DC
Contact Configuration: DPDT
Contact Material: AgNi 90/10
Indicators: Indicator Light
Contact Type: Plug in
Test Button: Test Button

Additional Info: Operating Temperature: -40 deg C to 70 deg C, LED