Menu Search
ANIXTER #DS-3E0105P-E

PoE Switch, (4) RJ45 10/100 Mbps Ports, 51 VDC Nominal

SKU # 42001299998
Type: PoE Switch
Ports - RJ45: (4) RJ45 10/100 Mbps
Ports - Other: (1) 100M Ethernet Port
Managed/​Unmanaged: Unmanaged
Voltage - Nominal: 51 VDC
Power Consumption: ≤63 w
Operating Temperature: 0° to 40°C
Range - Cable: 250m, 10M, CAT 5e (Extend On), 100m (Extend Off)
Dimensions: LxWxH: 5.2 x 3.7 x 1.09 in.

The DS-3E0105P-E is a 10/100 Mbps unmanaged switch that requires no configuration and provides four PoE (Power over Ethernet) ports. It can automatically detect and supply power to all IEEE 802.3af/at compliant powered devices. In these situations, electrical power is transmitted alongside data in one single cable, allowing network expansion where there are no power lines or outlets, for devices such as IP cameras, IP phones, etc.