Menu Search
Industrial Ethernet Switches Industrial Ethernet Switch Unmanaged (5) RJ45 10/100BASE-TX
HIRSCHMANN #SPIDER-5TX

Industrial Ethernet Switch Unmanaged (5) RJ45 10/100BASE-TX

SKU # 78431297995
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Meter
Unable to add item to cart. Please try again.
Type: Industrial Ethernet Switch
Ports - RJ45: (5) RJ45 10/100BASE-TX
Ports - Other: TP Cable, Auto-Crossing, Auto-Negotiation, Auto-Polarity
Managed/​Unmanaged: Unmanaged
Mounting: DIN Rail Mount
Power Consumption: 2.2W at 24VDC
Operating Temperature: 0 to 60 Degree C
Status Indication: LEDs (Power, Link Status, Data, Data Rate)
Voltage Range: 9.6-32VDC
Range - Cable: 100m Twisted Pair
Dimensions: WxHxD: 0.99x4.49x3.11 in., 25x114x79mm

PLC Industrial Ethernet Switches: Type - Industrial Ethernet Switch; Ports - RJ45 - (5) RJ45 10/100BASE-TX; Ports - Other - TP Cable, Auto-Crossing, Auto-Negotiation, Auto-Polarity; Managed/Unmanaged - Unmanaged; Mounting - DIN Rail Mount; Power Consumption - 2.2W at 24VDC; Operating Temperature - 0 to 60 deg C; Status Indication - LEDs (Power, Link Status, Data, Data Rate); Voltage Range - 9.6-32VDC; Range - Cable - 100m Twisted Pair; Dimensions - WxHxD: 0.99x4.49x3.11 in., 25x114x79mm; Additional Information - Protection: IP30, Humidity: 10 to 95 Percent Non-Condensing, Includes: Device, Terminal Block, Operating Manual

Additional Info: Protection: IP30, Humidity: 10 to 95 Percent Non-Condensing, Includes: Device, Terminal Block, Operating Manual