Menu Search
MOLEX #DRL-280P

Direct-Link Industrial Ethernet Switch Unmanaged (8) RJ45 10/100Base TX

SKU # 78172516105
RoHS Compliant
Type: Industrial Ethernet Switch
Ports - RJ45: (8) RJ45 10/100Base TX
Managed/​Unmanaged: Unmanaged
Mounting: DIN Rail Mount
Operating Temperature: -10 to 60 Degree C
Voltage Range: 10-30V AC
Dimensions: WxHxD: 1.50x3.95x3.26 in, 38.1x100.3x82.8mm

Additional Info: IP30