Menu Search
OMRON #W4S103B

Industrial Switching Hub, 24 VDC Nominal, 5.28 w

SKU # 61264763076 Manufacturer Series: W4S1
RoHS Compliant
Type: Industrial Switching Hub
Ports - RJ45: (3) RJ45 10Base-T, 100Base-TX
Managed/​Unmanaged: Unmanaged
Mounting: DIN Rail
Voltage - Nominal: 24V DC
Power Consumption: 5.28 w
Operating Temperature: 0° to 55°C
Status Indication: LED (Failure Notification)
Dimensions: HxWxD: 90 x 78 x 25mm

The W4S1 Switching Hub from OMRON is a low-cost, unmanaged switch that does not require software settings to maintain superior reliability and consistent control data performance on an Ethernet/IP network. It can be used with confidence because it carries a brand name well known at production sites and because it is backed by OMRON's total support package for products ranging from PLCs to switching hubs.