Menu Search
WEIDMUELLER #1122780000

Industrial Ethernet Switch Managed 8 RJ45 10/100Base TX

SKU # 62683598958
Type: Industrial Ethernet Switch
Ports - RJ45: (8) RJ45 10/100Base TX
Managed/​Unmanaged: Managed
Mounting: DIN Rail Mount
Voltage - Nominal: 24V DC
Power Consumption: 260mA @ 24VDC
Operating Temperature: -40 to 75 Degree C
Status Indication: LEDs (Power x2, Fault, Mstr/Head,Cplr/Tail,10/100)
Voltage Range: 12-45V DC
Dimensions: WxHxD: 2.11x5.31x4.13 in., 53.6x135x105mm

Industrial Ethernet Switch: Type - Industrial Ethernet Switch; Ports - RJ45 - 8 RJ45 10/100Base TX; Managed/Unmanaged - Managed; Mounting - DIN Rail Mount; Voltage - Nominal - 24VDC; Power Consumption - 260mA @ 24VDC; Operating Temperature - -40 to 75deg C; Status Indication - LEDs Power x2, Fault, Mstr/Head,Cplr/Tail,10/100; Voltage Range - 12-45VDC; Dimensions - WxHxD: 2.11x5.31x4.13", 53.6x135x105mm; Additional Information - Type: IE-SW-VL08MT-8TX

Additional Info: Type: IE-SW-VL08MT-8TX