Menu Search
WEIDMUELLER #1240850000

Industrial Ethernet Switch Unmanaged (5) RJ45 10/100Base TX

SKU # 62683598961
Type: Industrial Ethernet Switch
Ports - RJ45: (5) RJ45 10/100Base TX
Managed/​Unmanaged: Unmanaged
Mounting: DIN Rail Mount
Voltage - Nominal: 24V DC
Power Consumption: 100mA @ 24VDC
Operating Temperature: -40 to 75 Degree C
Status Indication: LEDs (Power, TP Port)
Voltage Range: 12-48V DC
Dimensions: WxHxD: 1.18x4.52x2.76 in., 30x115x70mm

PLC Industrial Ethernet Switches: Type - Industrial Ethernet Switch; Ports - RJ45 - (5) RJ45 10/100Base TX; Managed/Unmanaged - Unmanaged; Mounting - DIN Rail Mount; Voltage - Nominal - 24VDC; Power Consumption - 100mA @ 24VDC; Operating Temperature - -40 to 75deg C; Status Indication - LEDs (Power, TP Port); Voltage Range - 12-48VDC; Dimensions - WxHxD: 1.18x4.52x2.76", 30x115x70mm; Additional Information - Type: IE-SW-BL05T-5TX

Additional Info: Type: IE-SW-BL05T-5TX