Menu Search
FLUKE #FLK-075-CLKT

Infrared Viewing Window Round w/Cover Aluminum Housing

SKU # 09596949585 Manufacturer Series: CLKT Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Infrared Viewing Window
Style-Shape: Round w/Cover
Window Dimensions: 68mm (2.7") Dia.
Overall Dimensions: 75mm (2.96")
Housing Material: Aluminum
Window-Optics Material: Crystal
Ingress Rating: IP65, NEMA 4

Infrared Viewing Windows: Type - Infrared Viewing Window; Style-Shape - Round w/Cover; Window Dimensions - 68mm (2.7") Dia.; Overall Dimensions - 75mm (2.96"); Housing Material - Aluminum; Window-Optics Material - Crystal; Ingress Rating - IP65, NEMA 4; Manufacturer Series - CLKT Series