Menu Search
EASTERN WIRE & CONDUIT #PDCN1250F

Corrugated Duct, 1.25 in., 1250 ft, High Density Polyethylene, Orange

SKU # 62313395865
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Corrugated Duct
Size: 1.25 in.
Length: 1250 ft.
Material: High Density Polyethylene
Use: Inside Innerduct
Color: Orange

Eastern Wire Plus Conduits HDPE Single Wall is a high density corrugated polyethylene inner duct. This inner duct has superior crush resistance, stiffness, and impact strength with outstanding flexibility. The light weight and superior flexibility of this corrugated polyethylene inner duct gives the benefit of being easier to handle at the jobsite and means less wear and tear on expensive pipe placement equipment.