Menu Search
EASTERN WIRE & CONDUIT #PDRU1500

Riser Duct, 1.5 in., 1500 ft

SKU # 62313390722
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Riser Duct
Size: 1.5 in.
Length: 1500 ft.

Innerduct: Type - Riser Duct; Size - 1.50 in.; Length - 1500 feet