Menu Search
3M #5701

Indoor Cable Termination Kit, 5-15 kV, Jacketed Concentric Neutral & Shielded Cable

SKU # 05400711248 Manufacturer Series: 5700
Kit Type: Indoor Cable Termination
Voltage Class: 5-15 kV
Cable Type: Jacketed Concentric Neutral and Shielded
Number of Terminations: 3
Insulator Design: Tapes, Cable Prep-Kit
Conductor Size - Min: 8 awg
Conductor Size - Max: 4/0 awg
Connector Type: Not Included

Insulated Termination Kits: Kit Type - Indoor Cable Termination; Voltage Class - 5-15 kV; Cable Type - Jacketed Concentric Neutral & Shielded; Number of Terminations - 3; Insulator Design - Tapes, Cable Prep-Kit; Conductor Size - Min - 8 awg; Conductor Size - Max - 4/0 awg; Connector Type - Not Included; Manufacturer Series - 5700