Menu Search
3M #5624K

Indoor Cable Termination Kit, 5-15 kV, Shielded Cable

SKU # 05112860892 Manufacturer Series: 5620K
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Indoor Cable Termination
Voltage Class: 5-15 kV
Cable Type: Shielded
Number of Terminations: 3
Insulator Material: Silicone Rubber, Cold Shrink
Insulator Design: Tubular
Insulation OD - Min: 0.780 in
Insulation OD - Max: 1.300 in
Conductor Size - Min: 4/0 awg
Conductor Size - Max: 750 mcm
Connector Type: Not Included

Insulated Termination Kits: Kit Type - Indoor Cable Termination; Voltage Class - 5-15 kV; Cable Type - Shielded; Number of Terminations - 3; Insulator Material - Silicone Rubber, Cold Shrink; Insulator Design - Tubular; Insulation OD - Min - 0.780 in; Insulation OD - Max - 1.300 in; Conductor Size - Min - 4/0 awg; Conductor Size - Max - 750 mcm; Connector Type - Not Included; Manufacturer Series - 5620K