Menu Search
3M #7621-T-95

Indoor Cable Termination Kit, 5-15 kV, Shielded Cable

SKU # 05400741759 Manufacturer Series: QT-III
Kit Type: Indoor Cable Termination
Voltage Class: 5-15 kV
BIL: 95 kV
Cable Type: Shielded
Number of Terminations: 3
Insulator Material: Silicone Rubber, Cold Shrink
Insulator Design: Tubular
Insulation OD - Min: 0.440 in
Insulation OD - Max: 0.890 in
Conductor Size - Min: 2 awg/5kV, 4 awg/15kV
Conductor Size - Max: 3/0 awg/5kV, 2/0 awg/15kV
Connector Type: Not Included

Insulated Termination Kits: Kit Type - Indoor Cable Termination; Voltage Class - 5-15 kV; BIL - 95 kV; Cable Type - Shielded; Number of Terminations - 3; Insulator Material - Silicone Rubber, Cold Shrink; Insulator Design - Tubular; Insulation OD - Min - 0.440 in; Insulation OD - Max - 0.890 in; Conductor Size - Min - 2 awg/5kV, 4 awg/15kV; Conductor Size - Max - 3/0 awg/5kV, 2/0 awg/15kV; Connector Type - Not Included; Manufacturer Series - QT-III