Menu Search
3M #7653-S-4

Outdoor Cable Termination Kit, 25/28 kV, Jacketed & Unjacketed Concentric Neutral Cable

SKU # 05400742192 Manufacturer Series: 7650-S
Kit Type: Outdoor Cable Termination
Voltage Class: 25/28 kV
BIL: 150 kV
Cable Type: Jacketed and Unjacketed Concentric Neutral
Number of Terminations: 1
Insulator Material: Silicone Rubber, Cold Shrink
Insulator Design: Skirted
Insulation OD - Min: 0.720 in
Insulation OD - Max: 1.290 in
Conductor Size - Min: 2 awg
Conductor Size - Max: 4/0 awg
Connector Type: Not Included

Insulated Termination Kits: Kit Type - Outdoor Cable Termination; Voltage Class - 25/28 kV; BIL - 150 kV; Cable Type - Jacketed & Unjacketed Concentric Neutral; Number of Terminations - 1; Insulator Material - Silicone Rubber, Cold Shrink; Insulator Design - Skirted; Insulation OD - Min - 0.720 in; Insulation OD - Max - 1.290 in; Conductor Size - Min - 2 awg; Conductor Size - Max - 4/0 awg; Connector Type - Not Included; Manufacturer Series - 7650-S