Menu Search
TE CONNECTIVITY #TFT-151E-SG

Raychemâ„¢ Tool Free Termination, 15 kV, 2 AWG to 250 MCM, 110 kV BIL

SKU # 04568604152
Kit Type: Medium Voltage Tool Free Termination
Voltage Class: 15 kV
BIL: 110 kV
Insulation OD - Min: 0.64 in.
Insulation OD - Max: 1.09 in.
Conductor Size - Min: 2 AWG
Conductor Size - Max: 250 MCM

TE Connectivity's (TE) Raychem Elastomeric medium voltage terminations for 15 kV, 25 kV and 35 kV single core polymeric cables are designed for customers who want TE's material technology with a cold applied system. The TFT-E features an advanced stress c