Menu Search
3M #560-POUCH

Tap and Parallel 600V CU

SKU # 05400700839
Connection Type: Tap and Parallel
Wire Type: CU
Wire Comb Min: 2 #18
Wire Comb Max: 2 #14
Color: Light Blue
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100

Additional Info: Flame Retardant