Menu Search
TE CONNECTIVITY #1727742-1

Insulation Piercing Connector, AI/CU, -40 deg C to 55 deg C

SKU # 62101699100
RoHS Compliant
Connection Type: Insulation Piercing Connector
Wire Type: AI/CU
Temperature Rating: -40 deg C to 55 deg C
Package Quantity: 20

Insulation Piercing-Displacement Connectors: Connection Type - Insulation Piercing Connector; Wire Type - AI/CU; Temperature Rating - -40 deg C to 55 deg C; Package Quantity - 20; Additional Information - Meets ANSI C119.5 requirements

Additional Info: Meets ANSI C119.5 requirements