Menu Search
FLUKE #FLUKE-1507

Insulation Resistance Megohmmeter Digital Backlit LCD 1507 Series

SKU # 09596928867 Manufacturer Series: 1507
Tester Type: Insulation Resistance Megohmmeter
Power Source: Battery
Display: Digital Backlit LCD
Megohm Ranges: 0.01M - 10G
Test Voltages: 50, 100, 250, 500, 1000 V
Parts Included: Test Leads, Test Probes, Alligator Clips, Alkaline Batteries
Case Type: Holster

Insulation Testers: Tester Type - Insulation Resistance Megohmmeter; Power Source - Battery; Display - Digital Backlit LCD; Megohm Ranges - 0.01M - 10G; Test Voltages - 50, 100, 250, 500, 1000 V; Parts Included - Test Leads, Test Probes, Alligator Clips, Alkaline Batteries; Case Type - Holster; Additional Information - AC/DC Voltage 0.1V-600V, Earth Bond Resistance Measurement, Live Circuit Detection, Auto-discharge of Capacitive Voltage; Manufacturer Series - 1507