(0)

LEGRAND - ON-Q #IC5001

Intercom Speaker Rectangular Residential

SKU: 80442802369
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Intercom Speaker
Application: Residential
Material: ABS Plastic
Shape: Rectangle
Dimensions: WxHxD: 4.5 x 3 x 1.65 in.
Description
Intercoms: Type - Intercom Speaker; Application - Residential; Material - ABS Plastic; Shape - Rectangular; Size - Dimensions - 4.50 in. W x 3.00 in. H x 1.65 in. D; Additional Information - Power Requirements: 24V DC, Plus or Minus 1.5V DC, 2.5A Max, Q Link Selective Call Ports: RJ-45, Operating Temperature: 0 to 55 deg C
Additional Info: Power Requirements: 24V DC, Plus or Minus 1.5V DC, 2.5A Max, Q Link Selective Call Ports: RJ-45, Operating Temperature: 0 to 55 deg C