Menu Search
LEGRAND - ON-Q #IC5400-WH

Selective Call Intercom Kit, 8.06 in. H x 13.38 in. L, White

SKU # 80442802422
RoHS Compliant
Type: Intercom Module
Application: Residential
Dimensions: HxL: 8.06 x 13.38 in.
Material Finish: White

The selective call intercom system combines innovative technology with elegant design. This four-room kit enables broadcast or room-to-room communication, and allows up to three simultaneous, private conversations. Based on the innovation you'd expect from On-Q, installation is simple and efficient, with unit auto-discovery and a convenient RJ45 connection.