Menu Search
Interconnect Cord Sets - Patch Cords Interconnect Power Cord, RJ45 Connector, 1m L, 23 AWG, PVC Jacket
BELDEN #E600001

DataTuff Interconnect Power Cord, RJ45 Connector, 1m L, 23 AWG, PVC Jacket

SKU # 62170398876
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Power Cord
End A: RJ45 Connector
Length: 1m (3.2 ft.)
Wire Size: 23 AWG
Jacket: PVC

Interconnect Cord Sets - Patch Cords: Type - Power Cord; End A - RJ45 Connector; Length - 1m (3.2ft); Wire Size - 23 AWG; Jacket - PVC; Additional Information - IP67; Manufacturer Series - DataTuff

Additional Info: IP67