You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #CID101

Corrosion Inhibitor, 1 cu ft Capacity, (2) Years Duration

SKU # 49100299998
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Corrosion Inhibitor Vapor
Protection Capacity: 1.00 cu ft (28.32 liters)
Protection Duration: (2) Year

Interior Environmental Protection: Type - Corrosion Inhibitor Vapor; Protection Capacity - 1.00 cu ft (28.32 liters); Protection Duration - (2) Year; Additional Information - Dimension: 3 in. L x 1-1/4 in. W x 1/4 in. T

Additional Info: Dimension: 3 in. L x 1-1/4 in. W x 1/4 in. T