Menu Search
HAMMOND MANUFACTURING #HVPCI-170

Corrosion Inhibitor Tape, 11 in. H x 11 in. W x 4 in. D

SKU # 62398027625 Manufacturer Series: HVPCI
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Corrosion Inhibitor Vapor
Element Form: Emitter Tape
Container Size: 11.00 in. H x 11.00 in. W x 4.00 in. D
Protection Capacity: 1.00 cu-ft (28.32 Liters)/Linear in.
Protection Duration: (24) Months

VpCI-170 patented foam tapes protect metal in enclosed spaces from corrosion. Effective in control boxes or cabinets to protect sensitive electronic components, 170 offer low maintenance protection during operation, shipping, or storage. Not only do these