Menu Search
HAMMOND MANUFACTURING #HVPCI-150

Corrosion Inhibitor Tape, 9 in. H x 9 in. W x 6 in. D

SKU # 62398027624 Manufacturer Series: HVPCI
RoHS Compliant
Type: Corrosion Inhibitor Vapor
Element Form: Emitter Tape
Container Size: 9.00 in. H x 9.00 in. W x 6.00 in. D
Protection Capacity: 0.40 cu-ft (11.30 liters)/Linear in.
Protection Duration: (24) Months

VpCI-150 patented foam tapes protect metal in enclosed spaces from corrosion. Effective in control boxes or cabinets to protect sensitive electronic components, VpCI 150 offer low maintenance protection during operation, shipping, or storage. Not only do