Menu Search
ABB INSTALLATION PRODUCTS #TBQC125

Thomas and Betts Clamp, Conduit to Strut; Electro-Galvanized; 1-1/4 in. Rigid

SKU # 61601311130 Manufacturer Series: QuickClamp II
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Galvanized
EMT Trade Size: 1-1/4"EMT
Rigid Conduit Trade Size: 1-1/4"Rigid
Load: 200 lb. Max

Additional Info: Supplied Pre-assembled