Menu Search
ABB INSTALLATION PRODUCTS #702-1-AL

Thomas and Betts® Strap, 2-Piece; Aluminum; 1 in.

SKU # 61601314103 Manufacturer Series: Superstrut® 702
View more versions of this product
EMT Trade Size: 1 in.
Rigid Conduit Trade Size: 1 in.
OD Min: 1.315 in.
OD Max: 1.315 in.
Load: 750 lb. Max
Gauge: 14 Gauge
Type: Straps for Rigid Conduit, IMC and Pipe
Construction: 2-Piece
Material: Aluminum