Menu Search
EATON B-LINE SERIES #B1532S

Clamp, Conduit or Cable to Strut; Electro-Plated; 1-1/2 in. Rigid

SKU # 78101163188 Manufacturer Series: B1500
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit or Cable to Strut Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Electro-Plated
EMT Trade Size: 2"EMT
Rigid Conduit Trade Size: 1-1/2"Rigid
OD Min: 1.88 in.
OD Max: 2.2 in.
Load: 400 lb. Max