Menu Search
Interlocking Strap Locks Clamp, Conduit or Cable to Strut; Electro-Plated; 1/2 in. Rigid
EATON B-LINE SERIES #B1512S

Clamp, Conduit or Cable to Strut; Electro-Plated; 1/2 in. Rigid

SKU # 78101163168 Manufacturer Series: B1500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Conduit or Cable to Strut Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Electro-Plated
EMT Trade Size: 3/4"EMT
Rigid Conduit Trade Size: 1/2"Rigid
OD Min: v
OD Max: 0.84 in.
Load: 200 lb. Max