Menu Search
Interlocking Strap Locks Clamp, Conduit or Cable to Strut; Electro-Plated; 3/4 in. Rigid
EATON B-LINE SERIES #B1516S

Clamp, Conduit or Cable to Strut; Electro-Plated; 3/4 in. Rigid

SKU # 78101163171 Manufacturer Series: B1500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Conduit or Cable to Strut Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Electro-Plated
EMT Trade Size: 1"EMT
Rigid Conduit Trade Size: 3/4"Rigid
OD Min: 0.75 in.
OD Max: 1.05 in.
Load: 300 lb. Max