Menu Search
EATON B-LINE SERIES #BPC-8

Clamp, Conduit to Strut; Steel; Electro-Plated; 1/2 in. Rigid

SKU # 78101101676 Manufacturer Series: BPC
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Plated
EMT Trade Size: 1/2"EMT
Rigid Conduit Trade Size: 1/2"Rigid
Load: 200 lb. Max