Menu Search
EATON B-LINE SERIES #BPC-32

Clamp, Conduit to Strut; Steel; Electro-Plated; 2 in. Rigid

SKU # 78101101681 Manufacturer Series: BPC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Plated
EMT Trade Size: 2"EMT
Rigid Conduit Trade Size: 2"Rigid
Load: 200 lb. Max