You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
EATON B-LINE SERIES #BPC-64

Clamp, Conduit to Strut; Steel; Electro-Plated; 2 in. Rigid

SKU # 78101103981 Manufacturer Series: BPC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Plated
EMT Trade Size: 4"EMT
Rigid Conduit Trade Size: 2"Rigid
Load: 200 lb. Max