Menu Search
EATON B-LINE SERIES #B1516

Clamp, Conduit to Strut; Steel; Electro-Plated; 3/4 in. Rigid

SKU # 78101163157 Manufacturer Series: B1500
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Strut Clamp
Construction: 1-Piece
Material: Steel
Finish: Electro-Plated
EMT Trade Size: 1"EMT
Rigid Conduit Trade Size: 3/4"Rigid
Load: 300 lb. Max