Menu Search
EATON B-LINE SERIES #B2002PAZN

Clamp, Conduit to Strut; Steel; Electro-Plated; 3/4 in. EMT

SKU # 78101160824 Manufacturer Series: B2000
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Plated
EMT Trade Size: 3/4"EMT
Load: 400 lb. Max

Additional Info: Supplied Pre-assembled