Menu Search
EATON B-LINE SERIES #B1556S

Clamp, Conduit or Cable to Strut; Electro-Plated; 3-1/2 in. Rigid

SKU # 78101163211 Manufacturer Series: B1500
Type: Conduit or Cable to Strut Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Electro-Plated
EMT Trade Size: 3-1/2"EMT
Rigid Conduit Trade Size: 3-1/2"Rigid
Load: 400 lb. Max