Menu Search

ERICO #SCH12B

Clamp, Conduit or Cable to Strut; Zinc-plated; 1/2 in. Rigid

SKU: 78285625512
Manufacturer Series: SCH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Conduit or Cable to Strut Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Zinc-plated
EMT Trade Size: 3/4"EMT
Rigid Conduit Trade Size: 1/2"Rigid
OD Min: 0.57 in.
OD Max: 0.92 in.
Load: 200 lb. Max