Menu Search
Interlocking Strap Locks Clamp, Conduit or Cable to Strut; Zinc-plated; 3/4 in. Rigid

ERICO #SCH16B

Clamp, Conduit or Cable to Strut; Zinc-plated; 3/4 in. Rigid

SKU #78285625516
Manufacturer Series: SCH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Conduit or Cable to Strut Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Zinc-plated
EMT Trade Size: 1"EMT
Rigid Conduit Trade Size: 3/4"Rigid
OD Min: 0.7 in.
OD Max: 1.16 in.
Load: 200 lb. Max