Menu Search
NVENT CADDY #SCH56B

Clamp, Conduit or Cable to Strut; Zinc-plated; 3 in. Rigid

SKU # 78285625256 Manufacturer Series: SCH
Type: Conduit or Cable to Strut Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Zinc-plated
EMT Trade Size: 3"EMT
Rigid Conduit Trade Size: 3"Rigid
OD Min: 2.72 in.
OD Max: 3.5 in.
Load: 350 lb. Max