Menu Search
NVENT CADDY #SK125I

Clamp, Conduit to Strut; Steel; Zinc-plated; 3/4 in. Rigid

SKU # 78285625337 Manufacturer Series: SK
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Zinc-plated
EMT Trade Size: 3/4"EMT
Rigid Conduit Trade Size: 3/4"Rigid
Load: 200 lb. Max