Menu Search
NVENT CADDY #SCH40B

Clamp, Conduit or Cable to Strut; Steel; Zinc-plated; 2 in. Rigid

SKU # 78285625240 Manufacturer Series: SCH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit or Cable to Strut Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Zinc-plated
Rigid Conduit Trade Size: 2"Rigid
OD Min: 2 in.
OD Max: 2.37 in.
Load: 350 lb. Max