Menu Search
NVENT CADDY #SCH24B

Clamp, Conduit or Cable to Strut; Zinc-plated; 1-1/4 in. Rigid

SKU # 78285625227 Manufacturer Series: SCH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit or Cable to Strut Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Zinc-plated
EMT Trade Size: 1-1/2"EMT
Rigid Conduit Trade Size: 1-1/4"Rigid
OD Min: 1.25 in.
OD Max: 1.75 in.
Load: 350 lb. Max