Menu Search
NVENT CADDY #SCH20B

Clamp, Conduit or Cable to Strut; Zinc-plated; 1 in. Rigid

SKU # 78285625520 Manufacturer Series: SCH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit or Cable to Strut Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Zinc-plated
EMT Trade Size: 1-1/4"EMT
Rigid Conduit Trade Size: 1"Rigid
OD Min: 1 in.
OD Max: 1.51 in.
Load: 200 lb. Max